Carbon Steel Square Bar, 24 in L, 3/8 in W

  • Mfr # 45s.375-24

  • Zoro # G606905003


product price:  $15.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-2 in
Tolerance Rating
Undersized
Yield Strength
77,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45s.375-24
Zoro #
G606905003
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
3/8 in
Width Tolerance
-0.004 in
Thickness
0.38 in

Details

Item
Carbon Steel Square Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Tolerance Rating
Undersized
Yield Strength
77,000 psi
Rockwell Hardness
43 HRC
Thickness Tolerance
-0.004 in
System of Measurement
Inch
Shape
Square
Tensile Strength
100,000 psi
Material Grade
1045
Heat Treatment
Case-Hardened
Mechanical Finish
Polished
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Machinability
64 %
Brinell Hardness
90 BHN
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.009 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.38 in, Thickness Tolerance -0.004 in, Overall Length 24 in, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.