Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2551L0NAM02L3000#-XCYLM

  • Zoro # G606905348


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551L0NAM02L3000#-XCYLM
Zoro #
G606905348
UPC #
888065540002
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.73 in
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Peak Hold
Yes
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Temperature Range
-4 Degrees to 176 Degrees F
Pressure Range Type
Pressure
Non-Sparking
Yes
Bar Graph
20 Segments
Gauge Application
For Liquids & Gases
Accuracy Grade Gauge Type
Process
Sensor Type
Diaphragm
Low Battery Indicator
Yes
Memory Features
Min/Max
Temperature Error
0.04%
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Primary Display Units
psi
Power Source
Battery
Backlit Screen
Yes
Required Light
No
Includes Calibration Certificate
No
Number of Display Digits
5
Vibration Resistance
Method 201A; MIL-STD-202G
Display Units
psi
Auto-Shutoff
Yes
Battery Run Time
2,000 hr
Socket Material
316L Stainless steel
Display Range
0 to 3000 psi
Includes Batteries
Batteries Included
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Primary Display Range
0 to 3,000
Display Screen Type
LCD
Accuracy Grade
NIST OR equiv. NMI
Includes Rubber Boot
No
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Mounting Orientation
Upright Only
Number of Digits
5
Case Shape
Round
Standards
CE, CRN, ROHS, UL 61010-1
Keypad Material
Polycarbonate
Sensor Material
Stainless Steel
Automatic Shut-Off Time
10 sec
Battery Life
2,000 hr
Display Type
LCD
Pressure Measuring Units
psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-4 Degrees F
IP Rating
IP67
Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
176 Degrees F
Number of Batteries Required
2

Description

Industrial Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AA Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.