Shop GUNK
See all product information
Cleaning Wipes, 30 ct, Canister, Citrus
Mfr # MPDW30
Zoro # G606905539
product price:Â $7.15
/eaKey Features
Material
Dual Textured Cloth
Sheet Size
12 in x 8 in
Container Type
Canister
Fragrance
Citrus
Standards
NSF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MPDW30
Zoro #
G606905539
UPC #
078698221380
Country of Origin
United States
Dimensions
Sheet Size
12 in x 8 in
Sheet Width
8 in
Container Size
30 ct
Sheet Length
12 in
Details
Item
Wet Cleaning Wipes
Material
Dual Textured Cloth
Container Type
Canister
Fragrance
Citrus
Standards
NSF
Cleaner Form
Wipes
NSF Rating
C1, E4
Wet Contact Time
No Efficacy
Primary Chemical
Butyric Acid
Cleaner Chemical Product Grouping
Cleaning Wipes
Formula
Isopropyl Alcohol
Application
All Purpose Cleaning
Features
No Isopropyl Alcohol So Moisture will not Evaporate After Opening, Dual Sided Rag-Scrubby and Smooth, Moisture Seal Packaging
Biodegradable
No
Description
Cleaning Wipes, All Purpose Cleaning Wipes, Primary Chemical Butyric Acid, Wet Contact Time No Efficacy, 30 ct, Container Type Canister, Sheet Size 12 in x 8 in, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application All Purpose Cleaning, Biodegradable No, Features No Isopropyl Alcohol So Moisture will not Evaporate After Opening, Dual Sided Rag-Scrubby and Smooth, Moisture Seal Packaging, Material Dual Textured Cloth, NSF Rating C1, E4, Sheet Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.