Refrigerator, 0.6A, 21-1/2" Overall Depth

  • Mfr # ARG1ML

  • Zoro # G6069501


product price:  $1,246.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/2 in
Includes
Magnetic Door Gasket
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARG1ML
Zoro #
G6069501
UPC #
761101062976
Country of Origin
China

Dimensions

Overall Width
17 1/2 in
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Cord Length
6 ft
Refrigerator Interior Height
15 3/4 in
Refrigerator Interior Depth
8 in
Probe Port Size
1/2 in
Refrigerator Interior Width
14 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
1 cu ft
Number of Doors
1
Refrigerator Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Hz
60
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Door Material
Glass
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Automatic
Amps
0.6
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
1 cu ft
Application
General Purpose, Life Science, Medical Cold Storage
Agency Compliance
ETL, ETL-C
Shelf Adjustability
Adjustable
Defrost Method
Automatic
Refrigerant Type
R-600a
Includes Probe Port
Yes
Interior Material
Metal
Condenser Type
Find and Tube
Compressor Speed
3,000 RPM
Alarm Type
Door Ajar, Temperature
Temperature Display
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Antimicrobial
Yes
Handle Material
Silver Ion
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Maximum
10 Degrees C
Probe Port Location
Right Side
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
63 lb
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Refrigerator/Freezer Type
Refrigerator
Includes Alarm
Yes
Standards
ETL/CETL
Current
0.6 A
Door Lock Type
Keyed Lock
Shelving Type
Wire

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 19 3/4 in, Overall Height 21 1/2 in, Overall Width 17 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 0.6, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.