Pharmacy Vaccine Refrigerator

  • Mfr # ARG1PV

  • Zoro # G6069669


product price:  $1,409.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/2 in
Includes
Magnetic Door Gasket
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARG1PV
Zoro #
G6069669
UPC #
761101062952
Country of Origin
China

Dimensions

Overall Width
17 1/2 in
Overall Height
21 1/2 in
Overall Depth
19 3/4 in
Cord Length
6 ft
Refrigerator Interior Width
14 in
Refrigerator Interior Height
15 3/4 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
1 cu ft
Number of Doors
1
Refrigerator Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
3
Agency Compliance
ETL, ETL-C
Application
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Hz
60
Refrigerator Capacity (Cu.-Ft.)
1 cu ft
Defrost
Automatic
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Right
Amps
0.6
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Glass
Standards
ETL/CETL
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-600a
Current
0.6 A
Condenser Type
Find and Tube
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Door Ajar, Temperature
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Frequency
60 Hz
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Shelf Adjustability
Adjustable
Interior Material
Metal
Handle Material
Silver Ion
Antimicrobial
Yes
Weight
63 lb
Shelving Type
Wire
Includes Probe Port
Yes
Defrost Method
Automatic
Product Type
Lab Refrigerator
Compressor Speed
3,000 RPM
Probe Port Location
Right Side

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 19 3/4 in, Overall Height 21 1/2 in, Overall Width 17 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 0.6, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.