
M10-1.50 Flange Bolt, Zinc Plated Steel, 30 mm L
Mfr # 981-531D
Zoro # G607040307
product price:Â $4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
981-531D
Zoro #
G607040307
UPC #
885484894792
Country of Origin
China
Dimensions
Thread Size
M10-1.50
Fastener Length
30 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Item
Flange Bolt
Head Style
Flange Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.