Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 12128

  • Zoro # G607044855


product price: $28.59
/ea

Key Features

For Use With
K-50 Sectional Machine
Connection Size
3/8 in
Fits Brand
Ridgid
Maximum Drain Line Inside Diameter
1 in
Compatible Cleaner Series
K-3800, Ridgid K-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12128
Zoro #
G607044855
UPC #
095691121288
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Maximum Drain Line Inside Diameter
1 in
Minimum Drain Line Inside Diameter
1 in

Details

Item
Drain Cleaning Attachment
For Use With
K-50 Sectional Machine
Fits Brand
Ridgid
Compatible Cleaner Series
K-3800, Ridgid K-50
Application
Drain Cleaning
Tool Series
K-50
Head Type
Kit With Auger and Cutter
Product Type
Sectional Machine Tool Set
Auger Types Included
Bulb
Compatible Cleaner Manufacturer Part Number
52972, 58920, 58960, 58980, 59000, 69205, 76430
Number of Cutters
1
Auger Type
Bulb Auger
Number of Augers
1
Number of Cables
0

Description

Drain Cleaning Attachment, Product Type Sectional Machine Tool Set, Compatible Cleaner Series K-3800, Ridgid K-50, Number of Augers 1, Auger Type Bulb Auger, Number of Cutters 1, Cutter Type Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 1 in, Minimum Drain Line Inside Diameter 1 in, Application Drain Cleaning, Compatible Cleaner Manufacturer Part Number 52972, 58920, 58960, 58980, 59000, 69205, 76430, Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.