Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 52822

  • Zoro # G607044879


product price: $35.39
/ea

Key Features

For Use With
K-3800, K-400, K-50
Connection Size
3/8 in, 5/8 in
Features
For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe
Fits Brand
Ridgid
Overall Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52822
Zoro #
G607044879
UPC #
095691528223
Country of Origin
United States

Dimensions

Connection Size
3/8 in, 5/8 in
Overall Length
2 7/8 in
Cutter Length
3 in
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
3 in

Details

Item
Drain Cleaning Attachment
For Use With
K-3800, K-400, K-50
Features
For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe
Fits Brand
Ridgid
Compatible Cleaner Series
K-3800, K-40, K-45, K-50
Product Type
C-Cutter
Cutter Type
C-Cutter
Application
Drain Cleaning
Head Type
C Cutter

Description

Drain Cleaning Attachment, Head Type C Cutter, Compatible Cleaner Series K-3800, K-40, K-45, K-50, Connection Size 3/8 in, 5/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3 in, Product Type C-Cutter, Application Drain Cleaning, Cutter Length 3 in, Cutter Type C-Cutter, Features For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe, Fits Brand Ridgid, For Use With K-3800, K-400, K-50, Overall Length 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.