Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable

  • Mfr # 87587

  • Zoro # G607045951


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Cable Type
3/8 in x 100 ft Intergral Wound
Compatible Machine Type
Drum Machines
Application
Drain Cleaning
Cable End Type
Coupling
Product Type
Wound Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87587
Zoro #
G607045951
UPC #
095691875877
Country of Origin
United States

Dimensions

Maximum Drain Line Inside Diameter
4 in
Cable Diameter
3/8 in
Cable Length
100 ft
Minimum Drain Line Inside Diameter
3/4 in

Details

Item
Drain Cleaning Cable
Cable Type
3/8 in x 100 ft Intergral Wound
Compatible Machine Type
Drum Machines
Application
Drain Cleaning
Cable End Type
Coupling
Product Type
Wound Cable
Core Type
Intergral Wound
Compatible Cleaner Series
K-3800, K-400
Number of Cables Included
1

Description

Drain Cleaning Cable, Product Type Wound Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, K-400, Cable Type Drum, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 3/8 in, Cable Length 100 ft, Core Type Intergral Wound, Cable End Type Coupling, Application Drain Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.