Zoro Homepage

Disp Carry-Out Ctnr, 42 oz, 9 in W, PK120

  • Mfr # YCN809010000

  • Zoro # G607055967


product price: $75.15
/pk 120, $0.63/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Capacity
42 oz
Material
Plastic
Color
White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCN809010000
Zoro #
G607055967
UPC #
00016194064353
Country of Origin
United States

Dimensions

Height
3 1/8 in
Depth
9 in
Width
9 in

Details

Type
Hinged Lid Container
Capacity
42 oz
Material
Plastic
Color
White
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Carry-Out Food Container
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Shape
Square
Label Shape
Square
Coating or Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No
FSC Certified
No
Weight
Medium-Weight
Bio-Based
No
Closure Type
Hinged Lid
Product Type
Hinged Lid Container
Recyclable
No
Disposable Utensil Type
Hinged Lid Container
BPI Certified
No
Includes Lid
Yes
Container Style
Hinged Lid Container
Item Weight
Medium-Weight
Specific Material
Polypropylene
Maximum Temperature
250 Degrees F
Compostable
Not Compostable
SFI Certified
No

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 42 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 9 in, Diameter Not Applicable, FSC Certified No, Height 3 1/8 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Square, Specific Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.