Carbon Monoxide Alarm, 85 dB at 10 ft, 120V AC, 9V, Electrochemical Battery Backup: Yes

  • Mfr # KN-COPP-3

  • Zoro # G6071545


product price:  $67.19
/ea

Key Features

Detection Method
Electrochemical
Power Source
120V AC, 9V
Audible Alert
85 dB at 10 ft
Overall Width
8 in
Overall Height
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-COPP-3
Zoro #
G6071545
UPC #
784908007605
Country of Origin
Mexico

Dimensions

Overall Width
8 in
Overall Height
11.3 in
Depth
1 3/4 in
Manufacturer Warranty Length
10 yr
Battery Size
9V

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
120V AC, 9V
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
AC Plug-In Power and Battery Backup
Includes
9V Battery
Standards
UL 2034
Interconnection Capability
No
Digital Readout
yes
Battery Backup
No
Hush Button
Yes
Battery Location
Back
Locking Pin
No
Visual Alert
Red LED
Test Button
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Voltage
120V AC
Battery Chemistry
Alkaline
Minimum Operating Temperature
40 Degrees F
Operating Voltage
120V AC
Battery Locking Pin
No
Operating Frequency
60 Hz
Usable Life
10 yr
Volume Level
85 dB @ 10 ft
Includes Batteries
Yes
Accuracy
+/-20% +15 ppm (CO)
Mount Type
Surface
Detects
Carbon Monoxide
Alarm Setting
30 ppm
Detector Type
CO Detector
Humidity Range
5% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes 9V Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Plug-In, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Accuracy +/-20 Percent +15 ppm (CO), Alarm Setting 30 ppm, Battery Backup No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.