Shop DIXIE

Disposable Plate, 8 1/2 in, Round, Paper, Pathways, PK300

  • Mfr # UX9P300

  • Zoro # G607167271


product price: 
$
45.65
/pk 300, $0.15/ea

Key Features

Microwave Safe
Yes
Product Series
Dixie Ultra
Pack Count
300
Packs per Case
6
Width
8 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UX9P300
Zoro #
G607167271
UPC #
078731982414
Country of Origin
United States

Dimensions

Width
8 1/2 in
Disposable Plate Size
8 1/2 in
Diameter
8 1/2 in
Overall Length
8 1/2 in
Length
8 1/2 in

Details

Item
Disposable Plate
Microwave Safe
Yes
Product Series
Dixie Ultra
Pack Count
300
Packs per Case
6
Color
Brown, Green
Material
Paper
Number of Compartments
1
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product
Pattern
Pathways
Standards
USDA Certified Bio-Based
BPI Certified
No
FSC Certified
No
Recyclable
Yes
Item Weight
Medium-Weight
Shape
Round
SFI Certified
Yes
Bio-Based
Yes
USDA Certified Bio-based Products
Yes
Label Shape
Round
Plate Type
Appetizer Plate, Luncheon Plate, Salad Plate
Coating/Lining
Uncoated/Unlined
Weight
Medium-Weight
Compostable
Commercially Compostable, Home Compostable

Description

Dixie® 8-1/2" Medium-Weight Paper Plates are used in restaurants and businesses across the country. Known for sturdy construction and classic style, these versatile plates can also play a crucial role for those seeking to reduce their environmental impact: They are BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]. That's great news for operators moving away from foam, plastic and even permanent-ware plates. Our sustainable paper plates are engineered to ensure both quality and durability. Multi-layered construction provides remarkable inner strength to support a variety of foods and occasions: lunches, salads, appetizers and more. Plates feature our Soak-Proof ShieldTM and are cut resistant and microwavable. The plates' Pathways® botanical design complements both everyday occasions and special events. These bulk paper plates are sold in convenient 300-count cases containing 6 packs of 50 plates that make access and storage easy. SOURCES: [1]Dixie® plates & bowls are BPI® certified as commercially compostable. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. [2]OK compost HOME (OKH-S0755) certified as home compostable. [3] Where participating Compost Manufacturing Alliance (CMA) Industrial composting facilities exist. [4] Dixie® plates & bowls are USDA Certified Biobased Products. [5]The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.


  • VERSATILE PAPER PLATES (300-CT) ideal for medium-weight meals and snacks
  • COMPOSTABLE EXCEPT IN CALIFORNIA: BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]
  • SOAK PROOF, CUT RESISTANT, MICROWAVABLE AND STURDY enough to handle a variety of foods and occasions
  • PATHWAYS® BOTANICAL DESIGN complements both everyday occasions and special events
  • IDEAL FOR foodservice, lodging, offices, cafeterias and education

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.