Shop HOMEROOTS
See all product information
Create Account
Set of Two Clear And Gold Crystal Geometric Pepper Shakers
- Mfr # 376098
- Zoro # G623440457
product price:Â
$
79.99
/ea
Key Features
Set Size
2
Length
3 in
Pattern
Geometric
Shape
Circle
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376098
- Zoro #
- G623440457
- UPC #
- -
- Country of Origin
- China
- Pattern
- Geometric
- Shape
- Circle
- Set
- Yes
- Item
- Kitchen Accessories
- Kitchen Accessory Type
- Pepper Shaker
- Material
- Crystal
- Color
- Clear, Gold
- Mount Type
- Free Standing
Dimensions
- Set Size
- 2
- Length
- 3 in
- Width
- 2 in
- Depth
- 2 in
Description
Set of two clear and gold crystal geometric pepper shakers brings elegance to your dining table and kitchen. Crafted from sparkling crystal, these shakers feature a stunning combination of clear and gold finishes. Their unique circle shape adds a modern touch to your spice collection, making them perfect for both everyday use and special occasions. Designed to enhance both functionality and style, these pepper shakers not only serve a practical purpose but also act as eye-catching decor elements. Elevate your culinary experience with this beautiful set that effortlessly blends luxury with practicality, inviting you to indulge in flavorful meals and sophisticated dining aesthetics. 3-inch h x 2-inch w x 2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.