Plug Gage, UNF, Light Blue, 10"-32 Thread

  • Mfr # 321121040

  • Zoro # G607167295


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Thread Type
UNF
Tolerance Class
X
Dimension Type
Inch
Included Certification
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321121040
Zoro #
G607167295
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Dimension Type
Inch
Gauge Length - Go Member
13/32 in
Gauge Length - No-Go Member
9/32 in
Pitch Diameter - No-Go Member
0.2133 in
Pitch Diameter - Go Member
0.2103 in

Details

Item
Threaded Plug Gage
Thread Type
UNF
Tolerance Class
X
Included Certification
Certificate of Accuracy
Included Handle
STI Plug 0
Handle Color
Light Blue
Standards
ISO 17025
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Handle Design
Assembly
Long Form Calibration Certificate
No
Hardness
RC 70/72
Thread Class
2B
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #10-32, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.2103 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.