Ring Gage, 6G Class, M33 x 3.5 Thread
Mfr # 362171030
Zoro # G607167349
product price:Â $918.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M33.0 x 3.50
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
362171030
Zoro #
G607167349
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M33.0 x 3.50
Dimension Type
Metric
Thread Length
28.6 mm (Go); 19 mm (No-Go)
Pitch Diameter - No-Go Member
30.462 mm
Pitch Diameter
30.462 mm (No-Go), 30.674 mm (Go)
Pitch Diameter - Go Member
30.674 mm
Pitch Diameter - No Go Member
30.462 mm
Details
Item
Threaded Ring Gage
Thread Type
Metric
Finish
Chrome Plated
Material
Tool Steel
Included Certification
Certificate of Accuracy
Tolerance Class
X
Standards
ASME B47.1, ISO 17025
Hardness
RC 60/62
Long Form Calibration Certificate
Yes
Gauge Type
Go (Minus) to Go (Plus)
Thread Class
6G
Gauge Design
Adjustable
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 30.462 mm (No-Go), 30.674 mm (Go), Pitch Diameter - Go Member 30.674 mm, Pitch Diameter - No-Go Member 30.462 mm, Thread Class 6G, Thread Length 28.6 mm (Go); 19 mm (No-Go), Thread Size M33.0 x 3.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.