Ring Gage, 6G Class, M14 x 1.25 Thread
Mfr # 362131530
Zoro # G607167479
product price:Â $690.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M14.0 x 1.25
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Tolerance Class
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
362131530
Zoro #
G607167479
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M14.0 x 1.25
Dimension Type
Metric
Pitch Diameter - Go Member
13.16 mm
Thread Length
14.3 mm
Pitch Diameter - No-Go Member
13.028 mm
Pitch Diameter
13.028 mm (No-Go), 13.160 mm (Go)
Pitch Diameter - No Go Member
13.028 mm
Details
Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Tolerance Class
X
Included Certification
Certificate of Accuracy
Standards
ASME B47.1, ISO 17025
Hardness
RC 60/62
Long Form Calibration Certificate
Yes
Gauge Design
Adjustable
Gauge Type
Go (Minus) to Go (Plus)
Thread Class
6G
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 13.028 mm (No-Go), 13.160 mm (Go), Pitch Diameter - Go Member 13.16 mm, Pitch Diameter - No-Go Member 13.028 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14.0 x 1.25, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.