Plug Gage, Yellow Handle, M6 x 0.75 Thread
Mfr # 372117030
Zoro # G607167547
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M6.0 x 0.75
Gauge Length - No-Go Member
19 mm
Tolerance Class
X
Dimension Type
Metric
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
372117030
Zoro #
G607167547
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6.0 x 0.75
Gauge Length - No-Go Member
19 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
5.391 mm
Gauge Length - Go Member
19 mm
Pitch Diameter - Go Member
5.491 mm
Details
Item
Threaded Plug Gage
Tolerance Class
X
Handle Color
Yellow
Hardness
RC 60/62
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Material
Tool Steel
Thread Class
6G
Handle Design
Assembly
Included Handle
Set Plug 1
Standards
ASME B47.1, ISO 17025
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 1, Thread Class 6G, Thread Size M6.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19 mm, Gauge Length - No-Go Member 19 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 5.491 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.