Zoro Homepage

65 Gallon 3 Point Sprayer Complete W/ 6 Roller Pump and 7 Nozzle Boom

  • Mfr # 3PT-65-6R-7

  • Zoro # G607194406


product price: $1,420.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Sprayer Tank Capacity
65 gal
Sprayer Pressure Release
Yes
Tank Material
Polymer
Hose Length
25 ft.
Wand Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PT-65-6R-7
Zoro #
G607194406
UPC #
733029122629
Country of Origin
United States

Dimensions

Hose Length
25 ft.
Wand Length
18 in
Fill Opening Size
5 in
Width
32.5 in
Opening Size
5 in
Length
46 in
Height
38.5 in

Description

The FIMCO 65 Gallon 3 Point Sprayer Complete with 6 Roller Pump and 7 Nozzle Boom is designed to work with small to mid-size farm tractors. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model tractor sprayer features a Hypro 6 Roller Cast Iron Pump. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 45 feet horizontal spray, 30 feet of vertical spray and comes with 25 feet of 3/8 inch hose. Built on a bolted together, powder coated steel frame with folding 7 Nozzle Boom, this model distributes 12 feet of total spray coverage. Each air induction AIXR tip produces a flat spray pattern at a 110 degree angle to offer a precise drift resistant application. This 3-point hitch sprayer allows easy, accurate and consistent liquid application. The best sprayer for controlling weeds, insects and diseases on farms, parks, acreages and pastures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.