Spiral Wrap, 7/8 in Inside Dia., 7/8 in Max Bundle Dia., 50 ft, Polyethylene, Blue

  • Mfr # WL-SW-100-50-BL

  • Zoro # G607194451


product price: $52.59
/ea

Key Features

Inside Diameter
7/8 in
For Maximum Bundle Diameter
7/8 in
Wall Thickness
1/16 in
Length
50 ft
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-SW-100-50-BL
Zoro #
G607194451
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
7/8 in
For Maximum Bundle Diameter
7/8 in
Wall Thickness
1/16 in
Length
50 ft
Outside Dia.
1 in
For Minimum Bundle Diameter
7/8 in
Width
1 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Blue
Temp. Range
-60 Degrees to 190 Degrees F

Description

Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 190 Degrees F, Min. Operating Temperature -60 Degrees F, Nominal Inside Dia. 7/8 in, Color Blue, Wall Thickness 1/16 in, Length 50 ft, Width 1 in, Standards Not Applicable, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 7/8 in, Nominal Outside Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.