Shop BRADY

Pre-Cut Label Stock Roll, White

  • Mfr # B30-255-851OSHADSF

  • Zoro # G607195182


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, RoHS Compliant
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-255-851OSHADSF
Zoro #
G607195182
UPC #
888434621479
Country of Origin
Mexico

Dimensions

Label Thickness
0.0098 in
Roll Width
3 1/4 in
Label Height
5 3/4 in
Label Width
3 1/4 in

Details

Item
Pre-Cut Label Stock Roll
Standards
OSHA, RoHS Compliant
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Label Color
White
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
Maximum Service Temperature
212 Degrees F
Secondary Label Included
No
Labels per Row
1
For Print Method
Thermal-Transfer
Preprinted Text
Danger
Material Properties
Rigid
Inkjet Printable
No
Recommended Ribbon
B30-R10000
Preprinted Images
Black Header Stripe, Black Border
Label Material
Polyester
Label Shape
Rectangle
Material Series
B-851
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
Resistance Properties
Abrasion-Resistant, Chemical-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color White, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.