Relay Socket, Square, 8 Pins, 15 A

  • Mfr # PTFZ-08-E

  • Zoro # G607197100


product price:  $6.45
/ea

Key Features

Socket Code
J
Color
Black
Status Indicator
None
Standards
CSA Certified, SEV, UL Listed
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTFZ-08-E
Zoro #
G607197100
UPC #
4549734715621
Country of Origin
China

Dimensions

Depth
1.3 in
Width
1.12 in
Height
3.09 in
Flat Pin Width
0.197 in

Details

Socket Code
J
Color
Black
Status Indicator
None
Standards
CSA Certified, SEV, UL Listed
Item
Relay Socket
Socket Type
Standard, Finger Safe
Number of Pins
8
Maximum Operating Temperature
131 Degrees F
Compatible Relays
LY Series
Pin Shape
Flat
Base Style
Square
Contact Rating (AC)
12 A @ 250V, 15 A @ 250V
Number of Terminals
8
Compatible with Manufacturer Model Number
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail & Surface
Minimum Operating Temperature
-13 Degrees F
Current Rating
15 A
Compatible Manufacturer Part Number
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
Compatible Manufacturer Model Number
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
For Use With Mfr. Model Number
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
Compatible with Manufacturer Model No.
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
Compatible with Mfr. Model No.
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
For Use with Mfr Model Number
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
Compatible Pump Manufacturer Part Number
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC
Compatible Mfr. Model Number
LY1 24VDC, LY1N-D2 24VDC, LY2 100/110VAC, LY2 110/120VAC, LY2 48VDC, LY2-0 220/240VAC, LY2-0 24VDC, LY2-D 24VDC, LY2F 220/240VAC, LY2F 24VAC, LY2N 100/110VAC, LY2N 220/240VAC, LY2N 24VAC, LY2N 24VDC

Description

Relay Socket, Base Style Square, Current Rating 15 A, Electrical Connection Screw Clamp, Flat Pin Width 0.197 in, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Standard, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays LY Series, Compatible Grainger Part Number 1YCP1, 2W927, 2W928, 6C877

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.