Straight, Brass, MNPT 1 in, FNPT 1 in

  • Mfr # QQTFC45GX
  • Zoro # G607197186
product price: 
$
18.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Application
Potable Water
Fitting Material
Brass
Barb Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QQTFC45GX
Zoro #
G607197186
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 in
Fitting Side A Pipe Size
3/4 in
Thread Size B
1
Thread Size A
3/4
Overall Length
1 23/32 in
Thread Size 2
1
Fitting Side 2 Pipe Size
1 in
Thread Size 1
3/4
Fitting Side 1 Pipe Size
1 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Potable Water
Fitting Material
Brass
Barb Style
Standard
Maximum Operating Pressure
160 psi
Fitting Side A Connection Type
MIPT
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
FNPT
Standards
ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Fitting Shape
Straight
Fitting Features
Swivel
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
160 psi
PEX Connection Method
Crimp
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
MNPT
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type MIPT, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews