Shop PARKER

Push-to-Connect Swivel Elbow, Brass, Silver

  • Mfr # W169PLP-6-2
  • Zoro # G607199982

product price: 
$
7.55
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Swivel
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
Standards
UL94 V-0
System of Measurement
Imperial
Overall Length
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-6-2
Zoro #
G607199982
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Fitting Side A Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Swivel
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
Standards
UL94 V-0
System of Measurement
Imperial
Color
Silver
Release Type
Button
Vacuum Rating
28 inHg
Maximum Operating Pressure
300 psi
Fitting Material
Brass
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Fitting Side B Connection Type
MNPTF
Finish/Coating
Nickel Plated
Resistance Properties
Chemical-Resistant
Material Grade
C37700
Fitting Side A Connection Type
Push-to-Connect
Series
Prestolok
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Nitrile Rubber
Compatible Tube Hardness
95 Shore A, 90 Shore A
Thread Sealant Type
White Acrylic
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Release Ring Color
Black
Fitting Features
Swivel
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
300 psi
Finish
Nickel-Plated
Fitting Side 2 Connection Type
MNPTF
For Media Type
Air, Gases, Oils
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.