Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 PACKOUT Six Bay Rapid Battery Charger

  • Mfr # 48-59-1809

  • Zoro # G607353896


product price: $279.00
/ea
Free Shipping & Returns

Key Features

For Use With
M18 Batteries
Features
5-Year Warranty, Batteries Securely Latch to Charger, Charge 2 Batteries Simultaneously, USB-A (2.1A) Port, Compatible with PACKOUT Modular Storage System, Cord Wrap Clip, REDLINK Intelligence, Storage Caddies, Wall-Mountable
Charge Time
60 min
Charger Input Voltage
120 to 127V AC
Charger Class
Rapid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1809
Zoro #
G607353896
UPC #
045242593842
Country of Origin
Viet Nam

Details

Item
Battery Charger
For Use With
M18 Batteries
Features
5-Year Warranty, Batteries Securely Latch to Charger, Charge 2 Batteries Simultaneously, USB-A (2.1A) Port, Compatible with PACKOUT Modular Storage System, Cord Wrap Clip, REDLINK Intelligence, Storage Caddies, Wall-Mountable
Charge Time
60 min
Charger Input Voltage
120 to 127V AC
Charger Class
Rapid
Indicator Light
Yes
Charging Type
Sequential; 2 Simultaneous
Number of Ports
6 (Rapid Charging)
Series
M18 PACKOUT
For Battery Voltage
18V
Charging Port Voltage
(6) 18V
Battery Capacity Charged in 1-Hour
5 Ah
Battery Chemistry
Li-ion

Description

With its fast charging and PACKOUT compatibility, M18 PACKOUT Six Bay Rapid Charger delivers users reduced downtime and unmatched portability when charging. The Six Bay RAPID Charger simultaneously charges two batteries at a rapid charge rate, then automatically moves to the next two so you spend less time swapping batteries on the jobsite. RAPID charge rate is up to 40% faster than standard rate chargers, reducing battery downtime. This battery charger is optimized for transportation and storage on and off the jobsite. Integrate this charger into your PACKOUT modular storage system, and experience unmatched charging portability. Bring this charger with you, either on your PACKOUT stack or by utilizing the convenient carrying handle. The Milwaukee M18 PACKOUT Six Bay Rapid Charger includes (1) USB-A port, allowing users to charge small personal electronics such as phones, tablets, and headlights. During charging, store your personal electronics on either side of the charger with storage caddies. M18 PACKOUT Six Bay Rapid Charger is great for users managing multiple M18 battery packs throughout their day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.