2 gal Handheld Sprayer Replacement Tan, Battery

  • Mfr # 49-16-2762

  • Zoro # G607353926


product price:  $79.00
/ea
Free Shipping & Returns

Key Features

Sprayer Pressure Release
No
Tank Material
HDPE
Hose Length
Hose Not Included
Wand Material
Wand Not Included
Fill Opening Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2762
Zoro #
G607353926
UPC #
045242736768
Country of Origin
China

Dimensions

Hose Length
Hose Not Included
Fill Opening Size
2 in

Details

Sprayer Tank Capacity
2 gal
Sprayer Pressure Release
No
Tank Material
HDPE
Wand Material
Wand Not Included
Item
Handheld Sprayer Replacement Tank
Includes
Intake Hose, Onboard Measuring Cup, Strainer
In Tank Filter
Yes
Voltage
12
Requires Batteries
Yes
Product Type
Sprayer Kit
Material
HDPE
Sprayer Application
Lawn and Garden, Pest Control
Adjustable Nozzle
No
Features
For Use with M12 Handheld Sprayer Powered Head, Imperial and Metric Measurement Marks, Metal Clasps, Sturdy Squared Design, Translucent Tank Walls; Requires Batteries
Basic Power Source
Battery
Application
Lawn and Garden, Pest Control

Description

MILWAUKEE Two Gallon Handheld Sprayer Tank is to be used with the MILWAUKEE M12 Sprayer Powered Head (2528-20). The sprayer tank comes complete with an onboard measuring cup, strainer, and intake hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.