Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 1/4" Extended Reach High Speed Ratchet

  • Mfr # 2568-20

  • Zoro # G607353933


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Overall Length
14 3/8 in
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Brushless Motor
Yes
Head Width
1 3/16 in
Side to Center
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2568-20
Zoro #
G607353933
UPC #
045242772001
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
14 3/8 in
Head Width
1 3/16 in
Anvil Size
1/4"

Details

Item
Ratchet
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Brushless Motor
Yes
Side to Center
1/4 in
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Weight
1.95 lb
Power Source
Cordless
Fastening Torque
35 ft-lb
Free Speed
450 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
12 V DC
Retainer Type
Ball Detent
Battery Included / Bare Tool
Bare Tool
Battery Platform
M12(TM)
No Load Speed
450 RPM
Torque - Maximum
35 ft-lb
Number of Batteries Included
0
Tool Series
M12 FUEL(TM)
Battery Chemistry
Li-Ion
Includes Battery
Tool Only
Number of Chargers Included
0
Motor Type
Brushless

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 1/4 in, Side to Center 1/4 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 14 3/8 in, Tool Brand Milwaukee, Tool Weight 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.