Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 pc. Piece Drill and Drive Set, 1/4 in Hex Shank Size

  • Mfr # 48-32-4097

  • Zoro # G607374037


original price: $49.97
20% off
new price: $39.97
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) Hex Bit 1 in 1/16 in, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Hex Bit 1 5/32 in, (1) Insert 1/4 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SL #10 Double Ended Bit, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Phillips Bit 2 in P1, (1) SHOCKWAVE(TM) 6 in Magnetic Bit Tip Holder, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 2 in #10 Bit, (1) Slotted Bit 1/6 in, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ1, (1) T20/T25 Double Ended Bit, (1) TORX(R) Bit 1 in T10, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T30, (2) Phillips(R) Bit 1 in P3, (2) Phillips Bit 2 in P3, (2) TORX(R) Bit 1 in T20, (2) TORX(R) Bit 2 in T20, (2) TORX(R) Bit 2 in T25, (3) Square Bit 1 in SQ2, (3) Square Bit 2 in SQ2, (3) TORX(R) Bit 1 in T25, (4) Phillips Bit 2 in P2, (6) Phillips Bit 1 in P2
Fastening Tool Item
Drill and Drive Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4097
Zoro #
G607374037
UPC #
045242749324
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL6, S1, S2, S3, T10, T15, T20, T25, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
60 pc.
Includes
(1) Hex Bit 1 in 1/16 in, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Hex Bit 1 5/32 in, (1) Insert 1/4 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SL #10 Double Ended Bit, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Phillips Bit 2 in P1, (1) SHOCKWAVE(TM) 6 in Magnetic Bit Tip Holder, (1) SHOCKWAVE(TM) Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 2 in #10 Bit, (1) Slotted Bit 1/6 in, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) Square Bit 2 in SQ1, (1) T20/T25 Double Ended Bit, (1) TORX(R) Bit 1 in T10, (1) TORX(R) Bit 1 in T15, (1) TORX(R) Bit 1 in T30, (2) Phillips(R) Bit 1 in P3, (2) Phillips Bit 2 in P3, (2) TORX(R) Bit 1 in T20, (2) TORX(R) Bit 2 in T20, (2) TORX(R) Bit 2 in T25, (3) Square Bit 1 in SQ2, (3) Square Bit 2 in SQ2, (3) TORX(R) Bit 1 in T25, (4) Phillips Bit 2 in P2, (6) Phillips Bit 1 in P2
Fastening Tool Item
Drill and Drive Set
Application - Tools
Impact
No. of Pieces
60
Shank Shape
Hex
Fastening Tool Material
Alloy Steel
Shop By
Hot Buys
Series
SHOCKWAVE(TM)
Drill Bits Included
(6) Hex Drill Bits: 1/16 in, 1/4 in with QUAD EDGE TIP, 1/8 in, 3/16 in with QUAD EDGE TIP, 3/32 in, 5/32 in
Nutsetters Included
(2) 1-7/8 in Magnetic Nut Drivers: 1/4 in, 5/16 in
Number of Drill Bits Included
6
Number of Nutsetters Included
2
Driver Bits Included
(18) 2 in Power Bits: P1, (4) P2, (2) T25, (27) 1 in Insert Bits: P1, (6) P2, PR2, (2) P3, SQ1, (3) SQ2, SQ3, T10, T15, (2) T20, (3) T25, T30, SL #6, SL #10, 3/16 in Hex, 1/4 in Hex, (4) Double Ended Bits: P2/SQ2, P2/SL #10, P2/T25, T20/T25
For Tool Type
Impact
Number of Driver Bits Included
49
For Modular Tool Storage System
PACKOUT(TM)
Product Type
Driver Bit Set
Number of Sockets Included
1
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Number of Bit Holders Included
2

Description

MILWAUKEE SHOCKWAVE Impact Duty 60PC Drill & Drive Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76 steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. Set is organized in a customizable accessory case designed for use in PACKOUT.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.