Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/16 in. SAE Combination Wrench

  • Mfr # 45-96-9434

  • Zoro # G607388522


product price: $44.99
/ea

Key Features

Overall Length
14 3/8 in
Material
Steel
Finish
Chrome
Head Size
1 1/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9434
Zoro #
G607388522
UPC #
045242620531
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 3/8 in
Head Size
1 1/16 in
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Reversing
No
Handle Type
Ergonomic
Insulated
No
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Head Type
Standard
Nonsparking
No
Opening Type
Hex
Tether Style
Tether Capable

Description

Combination Wrench, Steel, Chrome, Head Size 1 1/16 in, Overall Length 14 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.