Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Retrofit Kit, 3500K, 110 lm, 32W 501775

LED Retrofit Kit, 3500K, 110 lm, 32W (Discontinued)

  • Mfr # 501775
  • Zoro # G6074101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501775
Zoro #
G6074101
UPC #
781087133972
Country of Origin
Mexico

Dimensions

Fixture Width
23 7/8 in
Fixture Length
23 7/8 in
Fixture Height
2 15/16 in

Details

Fixture Warranty
5 yr
Lumens Per Watt
110.0
Item
LED Troffer Fixture Retrofit Kit
Watts
32
Fixtures Per Kit
1
Color Temp.
3500K
Fixture Voltage
120
Lumens
3210
Standards
UL, DLC
LED Replacement For
U-Bend
For Use With
Existing Linear Fluorescent Luminaires
Color Temperature
3500 K
CRI
85
Fixture Temp. Range
0 Degrees to 95 Degrees F
Color Rendering Index
85.0
Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
Voltage
120
Lumens per Watt
110.0
Fixtures per Kit
1
Warranty
5 yr.

Description

LED Troffer Fixture Retrofit Kit, 3210 Lumens, Color Temperature 3500 K, Color Rendering Index 85.0, Lumens per Watt 110.0, Fixture Voltage 120, Fixture Length 23 7/8 in, Fixture Width 23 7/8 in, Fixture Height 2 15/16 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser, Fixture Temp. Range 0 Degrees to 95 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.