Arc Flash Clothing Kit, ATPV 8 cal/sq cm

  • Mfr # SK8RGM-PP

  • Zoro # G607448172


product price:  $888.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
1
Includes Face Shield
Yes
Color
Gray/Red
Includes Hood
Yes
Included Hood Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK8RGM-PP
Zoro #
G607448172
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
40 in
Minimum Chest Size
38 in
Maximum Waist Size
34 in
Size
M
Minimum Waist Size
32 in

Details

ANSI Class
1
Includes Face Shield
Yes
Color
Gray/Red
Includes Hood
Yes
Included Hood Type
Standard
Garment Material Trade Name
Ultrasoft
ATPV Rating
8 cal/sq cm
Arc Flash PPE Category
2
Item
Arc Flash Clothing Kit
Includes Safety Glasses
No
Includes Glove Protectors
No
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
8 cal/sq cm
Includes
Bib Overall, Coat, Hard Hat, Prohood, Storage Bag
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Face Shield, Hard Hat, Standard Hood
Includes Gloves
No
Will Fit Over Boots
Yes
Clothing Included
Coat and Overalls
Includes Carrying Bag
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.