Black Seat, 24 W 23 L 35.5 H, Mesh Seat

  • Mfr # B6889R-BK

  • Zoro # G607455248


product price:  $132.29
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Material
Mesh
Overall Height
35.5
Overall Width
24
Overall Depth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6889R-BK
Zoro #
G607455248
UPC #
751118688924
Country of Origin
China

Dimensions

Overall Height
35.5
Overall Width
24
Overall Depth
23
Seat Height Max.
19
Back Width
18.5
Seat Depth
19
Seat Width
21
Seat Height Min.
19
Back Height
14.5
Seat Height
19'

Details

Seat Color
Black
Seat Material
Mesh
Base Style
4 Leg Tubular Black Steel w/Casters
Number of Casters
Dual Wheel Nylon 2 Inch
Weight Capacity
275
Frame Color
Black

Description

This commerical grade mesh back guest chair with casters is the perfect addition to any room or office The chair is at a fixed height with fixed arms and is designed with an upholstered seat and a breathable, airy mesh back It has a steel tubular frame with nylon casters allows the chair to move around This black chair adds a modern, professional appearance to any space and has a weight limit of 275 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.