Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Rail Clamps

  • Mfr # 48-08-0573

  • Zoro # G607458690


product price: $39.00
/pk 2, $19.50/ea

Key Features

For Use With
Milwaukee(R) Guide Rails
Length
8 1/4 in
Material
Plastic, Steel
Overall Length
8 1/4 in
Product Type
Guide Rail Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0573
Zoro #
G607458690
UPC #
045242586998
Country of Origin
Viet Nam

Dimensions

Length
8 1/4 in
Overall Length
8 1/4 in

Details

Item
Guide Rail Clamps
For Use With
Milwaukee(R) Guide Rails
Material
Plastic, Steel
Product Type
Guide Rail Clamp
Compatible Manufacturer Model Number
48-08-0570, 48-08-0571, 48-08-0572
Compatible Product Type
Milwaukee(R) Guide Rail
Compatible Brand
Milwaukee

Description

Guide Rail Clamps, 8.25 in L, PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.