1/2" Drive, Metric 23mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J5323MCF
Zoro # G6074591
product price:Â $47.25
/eaKey Features
Drive Size
1/2"
Finish
Full Polish
Material
Alloy Steel
Head Size
23 mm
Head Style
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5323MCF
Zoro #
G6074591
UPC #
662679004071
Country of Origin
United States
Dimensions
Drive Size
1/2"
Head Size
23 mm
Socket Sizes
23mm
Overall Length
2-13/16"
Size
23mm
Details
Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Open End
SAE or Metric
Metric
Standards
ASME B107.21
Corrosion Resistant
Yes
Color
Silver
Weight
0.47 lb
Measurement Type
Metric
Number of Pieces
1
Standard
ASME B107.21
Description
Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design Open End (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding
Additional Features:
- Broad size range ensures the right tool for the application will be available
- Typically used in lower torque applications
- Full polish finish provides corrosion resistance and easy-to-clean surfaces
- Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces
- Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.