Zoro Homepage

Turret Camera, Black-White, 8MP, Day/Night

  • Mfr # SEC-P8TXIR28NH

  • Zoro # G607476663


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
4 1/16 in
IP Rating
IP66
Power Supply
Included
Indoor / Outdoor
Outdoor
Focal Length
2.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-P8TXIR28NH
Zoro #
G607476663
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/16 in
Focal Length
2.80mm
Diameter
4 21/32 in
Overall Height
4 in
Overall Diameter
4 5/8 in
Minimum Focal Length
2.8 mm
Maximum Focal Length
2.8 mm

Details

Item
IP Camera
IP Rating
IP66
Power Supply
Included
Indoor / Outdoor
Outdoor
Power Consumption
6 W
Luminance Factor
0 lux Black/White IR LED On, 0.1 lux Color F1.2, AGC On
Lens
Fixed
HD Resolution
8MP
Camera Type
Black and White/Color
Standards
CE/FCC
Min. Light Level
0.0 lux Black/White IR On, 0.1 lux Color
Camera Design
Turret
Operating Temp. Range
40 Degrees to 131 Degrees F
Scanning
Progressive
Pixels
3840 x 2160
Power Required
12V DC
Line Resolution
8MP
Features
98 ft IR Range, Built-In Junction Box, Free Central Management Software, Free iOS and Android Apps for Smart Phones and Tablets, Free MAC Client, H.265, H.264, MJPEG Compression, IP Plug and Play, ONVIF, True Plug and Play with Ultra, Paramount, and Vision, True WDR
Connector Type
Ethernet, RJ45
Day/Night Capable
Day/Night
Detection Range
Up to 98 ft
S/N Ratio
55dB
Maximum Operating Temperature
131 Degrees F
Input Type
No Inputs Included
Output Type
No Outputs Included
Image Sensor
1/2.8 CMOS
Includes Power Supply
Yes
Indoor/Outdoor Usage
Outdoor
Resolution
8MP
Resistance Properties
Weather Resistant
Minimum Viewing Angle
55.6 Degrees
Night Capable
Day and Night
Minimum Operating Temperature
-40 Degrees F
Maximum Viewing Angle
102 Degrees
Lens Type
Fixed
Maximum Detection Distance
98 ft
Minimum Light Level
0 lux
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Turret, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 102 Degrees , Minimum Viewing Angle 55.6 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/2.8 CMOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.