Shop CRESCENT
See all product information
Create Account
9-1/2" Dipped Handle Lineman Fish Tape Puller Pliers
- Mfr # 9FTDG
- Zoro # G607481667
product price:Â
$
38.69
/ea
Key Features
Overall Length (In.)
9/1/2002
Wire Cutter
Yes
Wire Crimper
Yes
Tether Ready
No
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9FTDG
- Zoro #
- G607481667
- UPC #
- 037103359582
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 9/1/2002
- Overall Width
- 3.74 in
- Cutting Edge Length
- 0.75 in
Details
- Item
- Dipped Handle Lineman Fish Tape Puller P
- Wire Cutter
- Yes
- Wire Crimper
- Yes
- Tether Ready
- No
- Insulated
- No
- Material
- Alloy Steel
- Cuts Material Types
- Wire
- Handle Style
- Curved
- Handle Color
- Rawhide
Description
Dipped Handle Lineman Fish Tape Puller P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.