Digital Torque Handle(200 Nm) with 3/8 & 1/2inDr. Ratchet Head
- Mfr # 1434N20
- Zoro # G123579091
product price:Â
$
485.04
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1434N20
- Zoro #
- G123579091
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Digital Torque Wrench Set 20-200 Nm 3 Piece 1/2 Inch Drive High Precision Electronic Display - 1434N20 Digital Torque Wrench Set This digital torque wrench set is designed for controlled, repeatable torque application across a 20-200 Nm range. Built for professional technicians, it supports precise fastening where accuracy and traceability matter, with each unit individually tested by hand and supplied with a certificate of testing. The set includes quick release ratchet heads for flexible drive options and is permanently marked for fast identification in busy tool storage. Tool-grade raw materials are used to support long-term professional use while meeting or exceeding ANSI standards. Key Benefits 20-200 Nm digital torque range supports many fastening tasks and specifications. Electronic display helps set torque clearly and reduce adjustment guesswork. Quick release ratchet heads enable fast changes between compatible drive sizes. Individually hand-tested for compliance; includes a certificate of testing per unit. Tool-grade raw materials built for lifetime professional use and durability. Permanently marked sizes and specifications improve identification and organization. SKU: 1434N20. This professional-grade set meets or exceeds American National Standards Institute requirements and is intended for heavy, repeat use in demanding environments. Its combination of tested accuracy, quick release functionality, and clear identification markings supports consistent results while keeping tools easy to manage and verify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.