Abrasive Cartridge Roll, Aluminum Oxide

  • Mfr # 08834180232

  • Zoro # G6075404


product price:  $0.61
/ea

Key Features

Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Length
1 1/2 in
Backing Material
Cloth
Arbor Hole
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08834180232
Zoro #
G6075404
UPC #
088341802323
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
1 1/2 in
Overall Diameter
3/8 in
Pilot Hole Diameter
1/8 in
Overall Length
1 1/2 in

Details

Item
Cartridge Roll
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/8 in
Color
Brown
Series
R228
Backing Weight
X
Abrasive Type
Coated
Grade
Coarse
Cartridge Roll Design
Straight

Description

Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 80, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Brown, Grade Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.