BioClean(TM), Disposable Gloves, 7.09 mil Palm, Nitrile, Powder-Free, 7 1/2, 200 PK, White

  • Mfr # BNPS

  • Zoro # G607630461


product price:  $2,078.99
/pk 200, $10.39/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Palm Thickness
7.09 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNPS
Zoro #
G607630461
UPC #
20076490644301
Country of Origin
Malaysia

Dimensions

Size
7.5
Palm Thickness
7.09 mil
Finger Thickness
8.26 mil
Length
16 in
Size - Numeric
7 1/2
Cuff Thickness
3.94 mil
Size- Alpha
M
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
ASTM D 6978, Category III, CE 0598, EN ISO 374-1-2016 Type B, EN ISO 374-5, EN ISO 374-5/Type C, EN420:2003 + A1:2009, EN421, EN455 Part 2
Series
BioClean(TM)
Sterile/Non-Sterile
Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Included
Texture Location
Palm and Fingers
Silicone-Free
Contains Silicone
EN ISO 374-5 Microorganism Protection Type
Virus
Sterility Assurance Level (SAL)
10^-6
Features
Chemical-Resistant
Federal 209E Clean Room Class
10
ISO Class
ISO 4
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Accelerator-Free
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Cuff Thickness 3.94 mil, Disposable Glove Type Cleanroom, Double Gloving Method Not Applicable, Features Chemical-Resistant, Finger Thickness 8.26 mil, Latex-Free Latex-Free, Length 16 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.09 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.