Safety Gloves, Cut Level A9 , Nitrile , Light Texture; Smooth , L ( 9 ) 1 PR

  • Mfr # 3062-L (9)

  • Zoro # G607630546


product price:  $21.59
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Light Texture; Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3062-L (9)
Zoro #
G607630546
UPC #
810070607333
Country of Origin
Thailand

Dimensions

Glove Size
L ( 9 )
Glove Length
10.2 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Light Texture; Smooth
ANSI/ISEA Abrasion Level
4
Series
Helix(R) 3062
Cuff Style
Elastic
Glove Materials
HPPE, Steel, Tungsten Blend Shell
ANSI/ISEA Cut Grams
6,065 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA
Sold As
Pair
Glove Lining Material
HPPE
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Knit Material Color
Green
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Double-Dipped
No
Latex-Free
No
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
ANSI/ISEA Heat Level
1
Reversible
No
Cuff Color
Green
ANSI/ISEA Puncture Force
101 N
Silicone-Free
Yes
Maximum Temperature
176 Degrees F
Palm Style
Grip-Coated
Hand Protection Style
Glove
Pairs per Package
1
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Load
6,065 g
Hem Style
Finished
Lint-Free
No
Glove Hand Style
Left and Right
Insulated
No
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.