Shop LENOX
See all product information
Create Account
12 in x 10 TPI Reciprocating Saw Blade Set, LENOX, 5 PK
Mfr # LXAR1250R
Zoro # G607630645
product price:Â
$
24.35
/pk of 5, $4.87/ea
Key Features
Teeth per Inch
10
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXAR1250R
- Zoro #
- G607630645
- UPC #
- 885911824484
- Country of Origin
- United States
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 10
- Material
- Steel
- Tip Material
- Bi-Metal
- Back Style
- Tapered
- Includes
- (5) Reciprocating Saw Blades
- For Use With Saw Type
- Reciprocating Saws
- Application
- Demolition
- Number of Cutting Edges
- 3
- Materials Cut
- Metal, Plastic, Wood
- Blade Material
- Steel
- Primary Material Application
- Demolition, Wood, Metal, Plastic
- Cutting Edge Style
- Rigid for Straight Cuts
- For Workpiece Material
- Metal, Plastic, Wood
- Compatible Product Type
- Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Wood, Metal, Plastic, Materials Cut Metal, Plastic, Wood, Blade Length 12 in, Teeth per Inch 10, Blade Thickness 1/2 in, Cut Width 0.05 in, Blade Material Steel, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 3, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.