LINEAR EDGE - RECIP
- Mfr # 2058838
- Zoro # G123523032
product price:Â
$
24.98
/ea
Sold in multiples of 5 for
$124.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Reciprocating Saw Blade Set
Material
Bi-Metal
For Workpiece Material
Metal, Wood
Compatible Product Type
Reciprocating Saw
Number of Pieces
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2058838
- Zoro #
- G123523032
- UPC #
- 0885363201741
- Country of Origin
- United States
- Product Type
- Reciprocating Saw Blade Set
- Material
- Bi-Metal
- For Workpiece Material
- Metal, Wood
- Item
- Reciprocating Saw Blade Set
- Compatible Product Type
- Reciprocating Saw
- Number of Pieces
- 11
- Tip Material
- Bi-Metal
- Shell Material
- Bi-Metal
- Teeth per Inch
- 10/14, 18, 24, 6
- Includes
- (2) 8 in 10/14 TPI Reciprocating Saw Blades, (2) 8 in 18 TPI Reciprocating Saw Blades, (3) 6 in 24 TPI Reciprocating Saw Blades, (3) 6 in 6 TPI Reciprocating Saw Blades, 9 in 6 TPI Reciprocating Saw Blade, Case
Dimensions
- Overall Length
- 6 in, 8 in, 9 in
Description
LINEAR EDGE - RECIP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.