Light Stringer, Screw In, Bulb Dependent

  • Mfr # 95123

  • Zoro # G607685034


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Features
Integrated Plug and Receptacle, Medium Base Socket, Sockets Rated to 150W
Power Source
Corded
Switch Type
No Switch
NEMA Plug Configuration
L5-20P
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95123
Zoro #
G607685034
UPC #
754632951239
Country of Origin
Indonesia

Dimensions

Overall Depth
20.5 in
String Overall Length
100 ft
Power Cord Length
100 ft

Details

Item
Light Stringer
Standards
cULus Listed
Features
Integrated Plug and Receptacle, Medium Base Socket, Sockets Rated to 150W
Power Source
Corded
Switch Type
No Switch
NEMA Plug Configuration
L5-20P
IP Rating
Not Rated
Lighting Technology
Bulb Dependent
Frame Material
Plastic
Includes Bulb
No
Operating Voltage
120V AC
Job Light Type
String Light
Lamp Guard
Metal
Bulb Spacing
10 ft
Hazardous Location Specification
Not Rated
Cord Wire Gauge
12 AWG
Color Rendering Index
Not Rated
Wattage
1,500 W
Cord Designation
STW
Mount Type
Eye Hole
Number of Bulb Fixtures
10
Plug Type
Locking Blade
Bulb Base Type
Screw In

Description

Light Stringer, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter Not Applicable, IP Rating Not Rated, Lighting Technology Bulb Dependent, Maximum Brightness Not Applicable, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 20.5 in, Overall Height Not Applicable, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 1,500 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.