This item is Discontinued.

Schneider Electric Variable Freq Drive, 3, 4HP, 208-240V ATV61HU30M3

Variable Freq Drive, 3, 4HP, 208-240V (Discontinued)

  • Mfr # ATV61HU30M3
  • Zoro # G6076901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV61HU30M3
Zoro #
G6076901
UPC #
785901435723
Country of Origin
Unknown

Dimensions

Width
6.10"
Height
10.24"
Depth
7.36"

Details

Item
Variable Frequency Drive
Max. HP
3, 4
Input Voltage
240VAC
Output Voltage
240VAC
Input Phase AC
1 or 3
Enclosure
Open
Max. Output Amps
11, 13.7
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.1 to 999.9 sec.
Adjustable Deceleration Time
0.1 to 999.9 sec.
Input Frequency
50/60 Hz
Torque @ 1 Hz
110%
Starting Torque
110%
Dynamic Braking
Yes
Start/Stop Control
Programmable
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
For Use With
3-Phase Inverter Duty Motor
Key Pad Lockout
Yes
Output Frequency Range
0.5 to 500 Hz
Display Type
LED
Accepts Input Control Signal
Yes
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Displays
Drive Voltage, Hertz
Digital Readout
yes
Control Type
Keypad/Remote

Description

Variable Frequency Drive, Max. HP 3, 4, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 11, 13.7, 240VAC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0.1 to 999.9 sec., Adjustable Deceleration Time 0.1 to 999.9 sec., Dynamic Braking Yes, Height 10.24 In., Width 6.10 In., Depth 7.36 In., Keypad/Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.