Mechanics Gloves, M, Gray

  • Mfr # 710

  • Zoro # G6077010


product price:  $27.79
/pr

Key Features

Glove Size
M
Color
Gray
Application
Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation
Palm Construction
Padded Palm, Reinforced
Standards
EN 388: 3132 X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710
Zoro #
G6077010
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
M
Size
M

Details

Item
Mechanics Gloves
Color
Gray
Application
Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation
Palm Construction
Padded Palm, Reinforced
Standards
EN 388: 3132 X
Closure Type
hook-and-loop

Description

Utility Gloves,Heavy-Duty,Gray,M,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.