Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Drive 6 in. Flex Head Ratchet

  • Mfr # 48-22-9007

  • Zoro # G607713928


product price: $57.99
/ea

Key Features

Drive Size
1/4 in
Number of Geared Teeth
90
Finish
Chrome
Head Width
61/64 in
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9007
Zoro #
G607713928
UPC #
045242598090
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
5 3/4 in
Head Width
61/64 in
Head Thickness
3/4 in
Head Depth
27/64 in

Details

Item
Flex Head Ratchet
Number of Geared Teeth
90
Finish
Chrome
Measurement Type
SAE
Material
Chrome Vanadium Steel
Reversing
Reversible
Standards
ASME B107.17M, ASME B107.6, ASTM B117, ASTM B571, ASTM D968-05
Head Movement
Flex
Corrosion Resistant
Yes
Ratcheting
Yes
Shop By
Hot Buys
Non-Sparking
No
Tether Ready
No
Ratchet Type
Standard
Flex Range of Motion
180 Degrees
Grip Style
Plain
Head Type
Flexible
Insulated
No
Head Shape
Pear
Minimum Arc Swing
4 Degrees
Quick Release
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Arc Swing - Minimum
4 Degrees
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Quick-Release
Quick-Release Not Included

Description

Flex Head Ratchet, Standard, Pear, Reversing Reversible, Chrome Vanadium Steel, Minimum Arc Swing 4 Degrees , Overall Length 5 3/4 in, Drive Size 1/4 in, Quick Release No, Flex Range of Motion 180 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.