Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Rail, 400 mm L, 15 mm W (Discontinued)

  • Mfr # SGL 15-400mm
  • Zoro # G607714529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL 15-400mm
Zoro #
G607714529
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Size
6 mm
Overall Length
400 mm
Size
15
Nominal Rail Size
15
Overall Width
15 mm
Overall Height
13.5 mm
Manufacturer Size
15

Details

Item
Guide Rail
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
60 mm
Rail Material
Carbon Steel
For Use With
SGL Linear Guide Block
System of Measurement
Metric
Series
SGL
Rail Construction
Carbon Steel
Compatible Bearing Type
Ball
Load Direction
Axial, Radial
Accuracy Tolerance
0.1 mm
Requires Lubrication
Lubricant Not Required
Mounting Hole Center to Shaft End
20 mm
Mounting Hole Type
Counterbored
Rail Type
Profile

Description

Guide Rail, Overall Length 400 mm, Overall Width 15 mm, Overall Height 13.5 mm, Rail Material Carbon Steel, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Counterbored, Series SGL, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.