Spot Light, Gooseneck, 18 W, Black

  • Mfr # LED-SD22-30-120V

  • Zoro # G607714581


product price:  $470.31
/ea
Free Shipping & Returns

Key Features

Color
Black
Color Temperature
5000K
Lighting Technology
LED
Switch Type
Membrane Switch
Includes
(1) 3 in Neodymium High Shear-Strength Magnet, (3) Prong Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-SD22-30-120V
Zoro #
G607714581
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr, 50,000 hr
Power Cord Length
7 1/2 ft
Base Diameter
4 in
Head Diameter
4.5 in

Details

Item
Spot Light
Color
Black
Color Temperature
5000K
Lighting Technology
LED
Switch Type
Membrane Switch
Includes
(1) 3 in Neodymium High Shear-Strength Magnet, (3) Prong Power Cords
Electrical Connection Type
Power Cord
Features
Countersunk Screw Holes Placed in Feet for Permanent Mounting, Lighting Features-Gooseneck LED has 12 LEDs with Precision 10 Degrees Focusing Providing Intense Light Exactly where You Want, Magnet or Permanent Screw Mounted, Mechanical Features-Heavy-Duty Die-Cast Aluminum Body, Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace, Specialized Surface-Mount LEDs are the Newest Technology Available
Includes Mounting Hardware
Yes
IP Rating
IP65
Bulb Wattage
18 W
Mount Type
Screw-Down Base
Lamp Guard
Tempered Safety Glass
Arm Material
Aluminum
Operating Voltage
100 to 240V AC
Number of Cord Wires
3
Plug Type
Three Prong
Beam Angle
30 Degrees
Arm Adjustability
Any Which Way
Arm Reach
22 in
Includes Bulb
Yes
Maximum Brightness
2,750 lm
Arm Design
Gooseneck

Description

Spot Light, Arm Reach 22 in, Arm Design Gooseneck, Bulb Wattage 18 W, Color Black, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,750 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter 4 in, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 4.5 in, Arm Material Aluminum, Beam Angle 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.