This item is Discontinued.

Ledlenser Silver Rechargeable Led Industrial Handheld Flashlight, 12 lm Automotive

Silver Rechargeable Led Industrial Handheld Flashlight, 12 lm (Discontinued)

  • Mfr # Automotive
  • Zoro # G6077845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Automotive
Zoro #
G6077845
UPC #
847706005591
Country of Origin
China

Dimensions

Length
1.89"
Body Dia.
0.81"
Manufacturers Warranty Length
5 yr.

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
12
Number of Batteries
4
Body Color
Silver
Rechargeable
Rechargeable
Run Time on High Setting
0.5 hr
Lamp Type
Led
Safety Rated
Not Safety Rated
Standards
ANSI/NEMA FL1
Beam Distance
13m
Battery Burn Time
0.5 hr.
Batteries Included
Yes
Water Penetration Rating
IPX4
Lumens
12
Peak Beam Intensity
42cd
Lamp Life
50,000 hr
Switch Type
Twist
Light Output Modes
HIGH
Flashlight Beam Type
Fixed
Item
Mini Flashlight
Drop Rating
1.0m
Lens Material
PMMA

Description

Mini Flashlight, Flashlight Grade Industrial, Rechargeable Yes, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 0.5 hr, Length 1.89 in, Body Dia. 0.81 in, 12 Lumens, Lumens Range 0 to 49, Run Time on High Setting 0.5 hr, Maximum Lumens Output 12, Lamp Life 50,000 hr, Body Color Silver, Switch Type Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.