Gloves, Anti-Vibe, Wrist Supprt, Blk, L, PR
Mfr # 9012
Zoro # G6078550
product price:Â $77.39
/pr
Free Shipping & Returns
Key Features
Palm Construction
Padded Palm, Reinforced
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Color
Black
Application
Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9012
Zoro #
G6078550
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Size
L
Details
Item
Gloves,Anti-Vibe,Wrist Supprt,Blk,L,PR
Palm Construction
Padded Palm, Reinforced
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Color
Black
Application
Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
Description
Gloves,Anti-Vibe,Wrist Supprt,Blk,L,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.