Gloves, Anti-Vibe, Wrst Spprt, Blk, 2XL, PR

  • Mfr # 9012

  • Zoro # G6078569


product price:  $70.89
/pr

Key Features

Material
Neoprene - Knuckle Pad
Palm Construction
Padded Palm, Reinforced
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Color
Black
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012
Zoro #
G6078569
UPC #
720476177364
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Gloves,Anti-Vibe,Wrst Spprt,Blk,2XL,PR
Material
Neoprene - Knuckle Pad
Palm Construction
Padded Palm, Reinforced
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Color
Black
Application
Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
Features
Wrist Support, Anti-Vibration, Reinforced Thumb, Reinforced Fingertip, Tab Closure, Impact Resistant, ID Tab, Knitted, Padded Palm, Vibration Resistant, Molded
Knuckle Padding Material
Neoprene

Description

Gloves,Anti-Vibe,Wrst Spprt,Blk,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.